Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

513832 Cam Follower and Track Roller - Stud Type  CF12-1BUU

CF12-1BUU

Description
Cam Followers Stud Type - 1.26 Inch Roller Diameter Flat Surface Stud, CF12-1BUU

Brand
IKO

MFG Part #
CF12-1BUU


BDI Part #
513832

Details

Request A Price HUF Your Price Request A Price
QTY

Inventory

Total: Request a quotation

Category
BDI Inventory
0.0
Brand
IKO
Manufacturer Name
IKO
Minimum Buy Quantity
1
EAN
4549557007620
Weight / US Pound/Standard Cubic Foot
0.231
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M12X1.5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Caged
Common Part Number
MCF 32 SBX
Long Description
32MM Roller Diameter; 14MM Roller Width; Flat Roller Surface Profile; 12MM Stud Diameter; M12X1.5 Thread Size; Standard Stud Stud Profile; Sealed Enclosure; Needle Bearing; Yes Relubricatable; Yes Hex Socket
Category - BDI
Cam Followers Stud Type
Product Group - BDI
100
UNSPSC
31171530
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
Global Part Number GPN
237841
BDI Part Number
IKO CF12-1BUU
Manufacturer Item Number
CF12-1BUU
Weight / LBS
0.231
countryFlag
Stud Diameter
0.472 Inch | 12 Millimeter
Roller Diameter
1.26 Inch | 32 Millimeter
Roller Width
0.551 Inch | 14 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh

You may also need

UP
32T10/1210
Your Price Request A Price

Brand
JASON INDUSTRIAL

Description
32T10/1210 ; METRIC TIMING BELT

MFG Part #
32T10/1210
6206-2RS1
Your Price Ft 2,414 / each
Ft 4,643 / each

Brand
SKF

Description
6206-2RS1 ; MEDIUM DEEP GROOVE BALL BRG

MFG Part #
1010044292201790000
6202-2RSH
Your Price Ft 1,173 / each
Ft 2,256 / each

Brand
SKF

Description
6202-2RSH ; SMALL DEEP GROOVE BALL BRG

MFG Part #
1010044174601002000
20T10/1080
Your Price Request A Price

Brand
JASON INDUSTRIAL

Description
20T10/1080 ; METRIC TIMING BELT

MFG Part #
20T10/1080
50T10/1010
Your Price Request A Price

Brand
JASON INDUSTRIAL

Description
50T10/1010 ; METRIC TIMING BELT

MFG Part #
50T10/1010
NX35-Z
Your Price Request A Price

Brand
INA

Description
NX35-Z ; COMBINATION BEARING

MFG Part #
NX35-Z
6004DDU
Your Price Ft 1,039 / each
Ft 3,055 / each

Brand
NSK

Description
6004DDU ; BALL BEARING

MFG Part #
6004DDU
NAST15ZZUU
Your Price Request A Price

Brand
IKO

Description
NAST-15-ZZUU ; ROLLER FOLLOWER

MFG Part #
NAST15ZZUU