OMEGA 5 HSB X 1.250 STL
Description
5 HSB 1 1/4 BORE ; OMEGA CPLG HUB 1.2500
Part # 9648938
BDI # 18141147
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
3.125
Material:
Steel
Other Features:
Components May or May Not Intermix Among Brands
Length Thru Bore - Millimeter:
44.45
Hub Diameter - Millimeter:
69.85
Coupling Type:
Elastomeric Coupling
Torque:
925In-Lbs
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
4.48
Material:
Steel
Other Features:
Components May or May Not Intermix Among Brands | QD Bushing
Length Thru Bore - Millimeter:
47.625
Hub Diameter - Millimeter:
96.774
Coupling Type:
Elastomeric Coupling
Torque:
2300In-Lbs
Features
Component:
Element
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Material:
Polyurethane
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 5
Coupling Type:
Elastomeric Coupling
Torque:
39500In-Lbs
Outside Diameter - Millimeter:
406.4
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
3.65
Material:
Steel
Other Features:
Components May or May Not Intermix Among Brands | QD Bushing
Length Thru Bore - Millimeter:
33.274
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
1450In-Lbs
Features
Component:
Spacer Element
Inch - Metric:
Inch
Outside Diameter - Inch:
11
Material:
Polyurethane
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 7
Coupling Type:
Elastomeric Coupling
Torque:
7650In-Lbs
Outside Diameter - Millimeter:
279.4