Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

313725 Overload Safety Devices  TP130HX 4 5/8

TP130HX 4 5/8

Description
Reactive Overload Protector Clutch 4.625IN Straight - Finished Bore Shaft Mount, Non-Returnable

Brand
BROWNING

MFG Part #
601285,fr_ca->601285


BDI Part #
313725

Details

29959.66 CAD Your Price $ 29,959.66 / each
QTY

Inventory

Total: Usually ships in 1 - 2 business days

Category
BDI Inventory
0.0
Brand
Manufacturer Name
BROWNING
Minimum Buy Quantity
1
EAN
662460561035
Weight / US Pound/Standard Cubic Foot
265.792
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 23419 to 63318Lb-in
Product Type
Ball Detent
Used With
Sprocket | Coupling
Tradename
TORQ/PRO
Product Series
TP
Reset Type
Jog
Number of Springs
1
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Nut
Application
General Use
Inch - Metric
Inch
Other Features
Release Type | Reversible
Long Description
Overload Protector Clutch; Reactive Activation; Straight | Finished Bore; 4-5/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque
Category - BDI
Overload Safety Device
Product Group - BDI
590
UNSPSC
26111912
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
Global Part Number GPN
471886
BDI Part Number
BRO TP130H X 4-5/8
Manufacturer Item Number
TP130HX 4 5/8
Weight / LBS
224.9
countryFlag
Bore
4.625 Inch | 117.475 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh