Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

313698 Overload Safety Devices  TP110LX 2 15/16

TP110LX 2 15/16

Description
Reactive Overload Protector Clutch 2.938IN Straight - Finished Bore Shaft Mount, Non-Returnable

Brand
BROWNING

MFG Part #
601185,fr_ca->601185


BDI Part #
313698

Details

25279.32 CAD Your Price $ 25,279.32 / each
QTY

Inventory

Total: Usually ships in 1 - 2 business days

Category
BDI Inventory
0.0
Brand
Manufacturer Name
BROWNING
Minimum Buy Quantity
1
EAN
662460560496
Weight / US Pound/Standard Cubic Foot
174.892
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 6072 to 17347Lb-in
Product Type
Ball Detent
Used With
Sprocket | Coupling
Tradename
TORQ/PRO
Product Series
TP
Reset Type
Jog
Number of Springs
1
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Nut
Application
General Use
Inch - Metric
Inch
Other Features
Release Type | Reversible
Long Description
Overload Protector Clutch; Reactive Activation; Straight | Finished Bore; 2-15/16" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torq
Category - BDI
Overload Safety Device
Product Group - BDI
590
UNSPSC
26111912
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
Global Part Number GPN
471849
BDI Part Number
BRO TP110L X 2-15/16
Manufacturer Item Number
TP110LX 2 15/16
Weight / LBS
153.4
countryFlag
Bore
2.938 Inch | 74.625 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh