Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

582949 Overload Safety Devices  OC225-2

OC225-2

Description
Reactive Overload Protector Clutch 0.375IN Straight - Reborable Bore Rough Stock Bore Mount, OC225-2

Brand
LINN GEAR

MFG Part #
OC225-2


BDI Part #
582949

Details

Request A Price CAD Your Price Request A Price
QTY

Inventory

Total: Usually ships in 1 - 2 business days

Category
BDI Inventory
0.0
Brand
Manufacturer Name
LINN GEAR
Minimum Buy Quantity
1
Weight / US Pound/Standard Cubic Foot
1
Product Name
Overload Safety Device
Bore Profile
Straight | Reborable
Torque
Maximum Static Torque 600Lb-in
Product Type
Friction Disc
Used With
Sprocket
Product Series
OC
Reset Type
Automatic
Number of Springs
2
Number of Friction Discs
2
Engagement
Automatic
Inch - Metric
Inch
Other Features
Drive Saver
Long Description
Overload Protector Clutch; Reactive Activation; Straight | Reborable Bore; 3/8" Bore; Hollow Bore Input; Hollow Bore Output; Rough Stock Bore Mount; Max
Category - BDI
Overload Safety Device
Product Group - BDI
590
UNSPSC
26111912
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
Global Part Number GPN
472124
BDI Part Number
L/G OC225-2
Manufacturer Item Number
OC225-2
Weight / LBS
1
countryFlag
Bore
0.375 Inch | 9.525 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh