Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

955061 Overload Safety Devices  MC6D-1

MC6D-1

Description
MC6D 1 ; MC6D CLUTCH 1IN BORE

MFG Part #
MC6D-1


BDI Part #
955061

Details

2982.96 CAD Your Price $ 2,982.96 / each
QTY

Inventory

Total: Usually ships in 1 - 2 business days

Category
BDI Inventory
0.0
Brand
Manufacturer Name
ALTRA INDUSTRIAL MOTION
Minimum Buy Quantity
N/A
Weight / kgm
10.896
EAN
786582942173
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 6 to 140Lb-in
Product Type
Permanent Magnet
Tradename
PRECISION TORK
Product Series
MC
Reset Type
Automatic
Number of Springs
0
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Spanner Wrench
Application
Conveyor | Bottle Capping
Inch - Metric
Inch
Other Features
Knurled Adjustment Ring | Versatile Mounting
Long Description
Overload Protector Clutch; Reactive Activation; Straight | Finished Bore; 1" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 6 t
Category - BDI
Overload Safety Device
Product Group - BDI
640
UNSPSC
26111912
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
Global Part Number GPN
442033
BDI Part Number
WEL MC6D-1
Manufacturer Item Number
MC6D-1
Weight / LBS
12
countryFlag
Bore
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh