Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

955071 Overload Safety Devices  MC4S-38

MC4S-38

Description
MC4S 38 ; MC4 STAINLESS STEEL 3/8 BORE

MFG Part #
MC4S-38


BDI Part #
955071

Details

1291.68 CAD Your Price $ 1,291.68 / each
QTY

Inventory

Total: Usually ships in 1 - 2 business days

Category
BDI Inventory
0.0
Brand
Manufacturer Name
ALTRA INDUSTRIAL MOTION
Minimum Buy Quantity
N/A
Weight / kgm
1.816
EAN
786582944283
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 0.7 to 11Lb-in
Product Type
Permanent Magnet
Tradename
PRECISION TORK
Product Series
MC
Reset Type
Automatic
Number of Springs
0
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Set Screw
Application
Conveyor | Bottle Capping
Inch - Metric
Inch
Other Features
Knurled Adjustment Ring | Versatile Mounting
Long Description
Overload Protector Clutch; Reactive Activation; Straight | Finished Bore; 3/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 0
Category - BDI
Overload Safety Device
Product Group - BDI
640
UNSPSC
26111912
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
Global Part Number GPN
442000
BDI Part Number
WEL MC4S-38
Manufacturer Item Number
MC4S-38
Weight / LBS
3.5
countryFlag
Bore
0.375 Inch | 9.525 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh