Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

951664 Overload Safety Devices  MB6-1

MB6-1

Description
MB6 1 ; MB6 1IN SOLID SHAFT 1/4IN KYWY

MFG Part #
MB6-1


BDI Part #
951664

Details

2021.76 CAD Your Price $ 2,021.76 / each
QTY

Inventory

Total: Usually ships in 1 - 2 business days

Category
BDI Inventory
0.0
Brand
Manufacturer Name
ALTRA INDUSTRIAL MOTION
Minimum Buy Quantity
N/A
Weight / kgm
5.448
EAN
786582563835
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 2 to 70Lb-in
Product Type
Permanent Magnet
Tradename
PRECISION TORK
Product Series
MB
Reset Type
Automatic
Number of Springs
0
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Spanner Wrench
Application
Coil Winding | Bobbin
Inch - Metric
Inch
Other Features
Knurled Adjustment Ring | Versatile Mounting
Long Description
Overload Protector Brake; Reactive Activation; Straight | Finished Bore; 1" Bore; Shaft Input; Shaft Mount; Static Torque 2 to 70Lb-in; Permanent Magnet
Category - BDI
Overload Safety Device
Product Group - BDI
640
UNSPSC
26112103
Noun
Braking System
Keyword String
Mechanical
Manufacturer URL
Global Part Number GPN
441960
BDI Part Number
WEL MB6-1
Manufacturer Item Number
MB6-1
Weight / LBS
12
countryFlag
Bore
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh