Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

184063 Overload Safety Devices  HOR05FCWP26P26

HOR05FCWP26P26

Description
Reactive Overload Protector Clutch 1.625IN Straight - Finished Bore Shaft Mount, Non-Returnable

Brand
BOSTON GEAR

MFG Part #
Z00377,fr_ca->Z00377


BDI Part #
184063

Details

8897.9 CAD Your Price $ 8,897.90 / each
QTY

Inventory

Total: Usually ships in 1 - 2 business days

Category
BDI Inventory
0.0
Brand
Manufacturer Name
BOSTON GEAR
Minimum Buy Quantity
1
EAN
884107156514
Weight / US Pound/Standard Cubic Foot
49.1
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 1000 to 4000Lb-in
Product Type
Ball Detent
Used With
Sprocket | Coupling
Product Series
HOR
Reset Type
Automatic
Number of Springs
3
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Nut
Application
Power Transmission Equipment
Inch - Metric
Inch
Other Features
Extended Hub | Flexible Coupling | Bidirectional | Extra Heavy Torque
Long Description
Overload Protector Clutch; Reactive Activation; Straight | Finished Bore; 1-5/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque
Category - BDI
Overload Safety Device
Product Group - BDI
640
UNSPSC
26111912
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
Global Part Number GPN
398019
BDI Part Number
B/G HOR05FCWP26P26
Weight / LBS
49
countryFlag
Bore
1.625 Inch | 41.275 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh