Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EPB4-415 https://www.bdiexpress.com/medias/sys_master/root/h4a/he4/9986063826974/INDNTNPBXXXX_24985864_300X300/INDNTNPBXXXX-24985864-300X300.jpg
24985869 Pillow Block Bearings 

NTN NTN

EPB4-415

Description

EPB4-415 ; PILLOW BLOCK ROLLER BEARING BOWER TYPE

Pillow Block Bearing; 4-15/16" Bore; 5-1/2" Base to Center Height; 4 Mounting Hole; Set Screw Locking; 7-1/4" Length Thru Bore; Ball Bearing; 1 Piece Solid; Relubricatable; Cast Iron Housing; Nitrile Rubber Contact Seal; Non-expansion

Part #

EPB4-415

BDI #
24985869

Details

4077.72 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4,077.72 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
EAN
4550253040965
Product Group - BDI
M06110
UNSPSC
31171511
Harmonized Tariff Code
8483.20.80.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
Product Detail
Pillow Block Bearing
Product Specification
4-15/16" Bore; 5-1/2" Base to Center Height; 4 Mounting Hole; Set Screw Locking; 7-1/4" Length Thru Bore; Ball Bearing; 1 Piece Solid; Relubricatable; Cast Iron Housing; Nitrile Rubber Contact Seal; Non-expansion
Long Description
Pillow Block Bearing; 4-15/16" Bore; 5-1/2" Base to Center Height; 4 Mounting Hole; Set Screw Locking; 7-1/4" Length Thru Bore; Ball Bearing; 1 Piece Solid; Relubricatable; Cast Iron Housing; Nitrile Rubber Contact Seal; Non-expansion